Shop All Accent Furniture and Storage
Design Toscano
Amesbury Manor Hardwood Wall Curio Cabinet: Lily White Finish
Mfr # BN17221
Zoro # G205446242
product price: $193.95
/ea
Free Shipping & Returns
$193.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 6 Inch
- Overall Height 22.5"
- Color Whites
- Width 17"
- Type Cabinet
Product Information
- Brand Design Toscano
- MFR # BN17221
- Zoro # G205446242
- UPC # 840798119122
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 6 Inch |
Overall Height | 22.5" |
Width | 17" |
Details
Color | Whites |
Type | Cabinet |
Material | Glass / Wood |
Features | Shelves |
Interior Glass Shelves | 13 3/4 Inch (W) x 4 Inch Depth |
Installation Type | Wall-Mounted |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- MAT THE BASICS Benita Soft Multi Color Square Cushions- 18 x 18 in. (CUSBENSMI181800)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- DESIGN TOSCANO Great Egyptian Pyramid of Giza Sculptural Glass-Topped Table (KY4022)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- DESIGN TOSCANO Battle-Worthy Knight Sculptural Table (CL5307)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- HASTINGS HOME 4-Shelf Corner Bookcase Open Criss-Cross Style Etagere Shelving Unit for Decoration, Home / Office (969235EPX)
- Design Toscano Accent Furniture and Storage