Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Aloha Hawaii Tiki Sculpture: Moai Haku Hana
Mfr # CS22650
Zoro # G304386012
product price: $82.90
/ea
Free Shipping & Returns
$82.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 9 lbs
- Depth 7 Inch
- Width 7 Inch
- Height 21 Inch
Product Information
- Brand Design Toscano
- MFR # CS22650
- Zoro # G304386012
- UPC # 846092000616
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 7 Inch |
Width | 7 Inch |
Height | 21 Inch |
Details
Weight | 9 lbs |
Description
Say "aloha" to island fun with this exotic sculpture perfect for a year-round luau! Mimicking the original native, rough-hewn carvings, our island survivor is cast exclusively for Toscano in faux wood-grained designer resin and individually hand-painted for tiki style. Our playfully primitive tiki is sculpted 360 degrees so guests may admire it from any angle poolside, in a colorful garden, or in a retro bar. 7"Wx7"Dx21"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability (2825-21PS)
- EVERGUARD REPELLENTS Animal Repellent Spray For Most Animal Types 32 oz (ADPAR032)
- MTD Castor Assy-Front (703-2094-4021)
- IK SPRAYERS Multi 1.5 & Pro 2 Nozzles (81771871)
- DESIGN TOSCANO A Visit from Santa Claus Holiday Statue (EU28288)
- DESIGN TOSCANO Sarah the Lady Bug Fairy Garden Helper Statue (DS18041)
- DESIGN TOSCANO Chapoteo Del Sol Sculptural Fountain (SS12506)
- DESIGN TOSCANO Jurassic Muttaburrasaurus Dinosaur Statue (NE190010)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Set of Medium and Large (NG999870)
- DESIGN TOSCANO Bad to the Bone, Jurassic Brachiosaurus Dinosaur Statue (JQ86482)
- WOODLAND SCENICS Woodland Scenics WOO5059 Woodland Scenics HO H & H Feed Mill (WOO5059)
- Design Toscano Fountains, Garden Statues & Sculptures