Shop All Wall Art & Decor
Design Toscano
African Serengeti Tribal-Style Animal Wall Mask: Jaguar
Mfr # EU34910
Zoro # G005387288
product price: $36.90
/ea
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Weight 1 lbs
- Height 13.5"
- Depth 2.5"
Product Information
- Brand Design Toscano
- MFR # EU34910
- Zoro # G005387288
- UPC # 846092020553
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 5" |
Height | 13.5" |
Depth | 2.5" |
Details
Weight | 1 lbs |
Description
Hand-painted in the natural palette of Africa, this designer resin work of art adds a dimensional quality whether alone or paired with a favorite painting. The Nigerian-born artist's foot-tall, stylized wall sculptures lend a truly tribal touch to any gallery. 5"Wx2"Dx13"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carrie Schmitt 'She Lived In Full Bloom' Canvas Art, 18x18 (ALI5408-C1818GG)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- IDESIGN SHOWER CADDY SS 9 in. L (58694)
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- DESIGN TOSCANO Crucifixion of Christ Cross Wall Sculpture: Medium (EU34456)
- DESIGN TOSCANO Egyptian Goddess Isis Pyramid Treasure Box Sculpture (WU74577)
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- DESIGN TOSCANO Maiden Iron Door Plate (SP627)
- DESIGN TOSCANO The Last Supper Detailed Version, Leonardo Da Vinci Wall Sculpture (EU37012)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- Design Toscano Wall Art & Decor