Shop All Wall Art & Decor
Design Toscano
African Giraffe Trophy Wall Sculpture
Mfr # KY2069
Zoro # G805387235
Free Shipping & Returns
$126.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.5"
- Width 7.5"W
- Depth 16.5"
Product Information
- Brand Design Toscano
- MFR # KY2069
- Zoro # G805387235
- UPC # 846092073467
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 23.5" |
Width | 7.5"W |
Depth | 16.5" |
Description
Of all the exotic animal wall trophies you may have seen, ours just may be the most unusual! Our African giraffe's two-foot-high neck extends a full 161⁄2" from the wall in a stunning display of nature's artwork. Intricately sculpted with lifelike eyes and pert ears, our animal sculpture is cast in quality designer resin and painstakingly hand-painted to position every spot and marking to authentic advantage. An image from the wilds of Africa, our Design Toscano exclusive celebrates a gentle giant. 71⁄2"Wx161⁄2"Dx231⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- GROEN Thermostat Electric (Z009730)
- DESIGN TOSCANO The Egyptian Falcon-God Horus Statue (NE23463)
- DESIGN TOSCANO Pray for Peace Bonded Marble Angel Statue (PD2704)
- DESIGN TOSCANO Diana of Versailles and Apollo Belvedere Bonded Marble Greek Bust Statues, PK 2 (PD9725)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- DESIGN TOSCANO Fairies of the Enchanted Grove Wall Sculptures: Set (CL94919)
- DESIGN TOSCANO Horizontal San Galgano Wall Pediment (NG33631)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- Design Toscano Wall Art & Decor