Shop All Fountains, Garden Statues & Sculptures
Design Toscano
A Ton of Zen Yoga Hippo Garden Statue
Mfr # JQ12514
Zoro # G004384646
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.lbs
- Height 8"
- Depth 6"
- Width 10.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Product Information
- Brand Design Toscano
- MFR # JQ12514
- Zoro # G004384646
- UPC # 840798133258
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 8" |
Depth | 6" |
Width | 10.5" |
Details
Weight | 2.lbs |
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
If you could use some hippo-sized zen, we've got a hungry, hungry hippo we love a ton! Strike the lotus position right alongside this hippo-notic animal statue whose upturned palms and hilarious grin will drive your weariness and soul-sucking stress away instantly. Our Design Toscano-exclusive, hippopotamus animal sculpture is cast in quality designer resin, hand painted in naturalistic hues and given a glossy finish that lets every care in the world slide right off her back. Choose a herd for the garden, the yoga studio or for a fellow animal lover! 101⁄2"Wx6"Dx8"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- MTD Label-Dash Panel (777I23084)
- HONDA Air Cleaner (17210-Z1V-003)
- DEKORRA DekoRRa 109-FS Artificial Rock Fieldstone-Gray - Covers Shorter Wells-Septic Pipes And Aerators (109-FS)
- DESIGN TOSCANO Polly in Paradise Parrot on Ring Perch: Large (NG32112)
- DESIGN TOSCANO Serene Mira Bai Sculpture (KY46510)
- DESIGN TOSCANO Classic Statuary Plinth Base: Large (NG314100)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Set of Medium and Large (NG999870)
- DESIGN TOSCANO See, Hear, Speak No Evil Bunny Rabbits Statue (HT104330)
- DESIGN TOSCANO Polar Owl Sentinel Art Deco Cubist Bird Statue: Each (DS19080)
- MEADOWCREEK Meadow Creek Multicolored Iron 33 in. H Outdoor Garden Stake (ZAC47M2178)
- Design Toscano Fountains, Garden Statues & Sculptures