Shop All Kitchen Cabinets
This Product is Discontinued
Design House
RTA 24x12x12" Shaker Style Kitchen Bridge Wall Cabinet 2-Door, Wht (Discontinued)
Mfr # 543264
Zoro # G8657071
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Wood
- Width 12
- Height 12
- Depth 12
- Finish White
Product Information
- Brand Design House
- MFR # 543264
- Zoro # G8657071
- UPC # 44321543266
- Country of Origin China
- Category Kitchen Cabinets
Dimensions
Width | 12 |
Height | 12 |
Depth | 12 |
Details
Material | Wood |
Item | Kitchen Cabinet |
Finish | White |
Description
Create a stunning kitchen with Design House Brookings Kitchen Cabinets. We offer you a less expensive option, with quality and style comparable to competitors. Utilize these cabinets in a variety of rooms to create storage solutions throughout the home, in a kitchen, laundry room, garage, office, and more. All cabinets come equipped with 6-way adjustable soft-close hinges, with the availability of optional slow-close drawer glides, so your doors and drawers can remain as quiet as possible. Our RTA (ready to assemble) cabinets use a pre-installed snap together clip system, making the installation process fast and easy. Cabinets and cabinet accessories are sold separately for your ability to customize. Style of drawers: Shaker Number of drawers: 0 Number of doors: 2 Number of shelves: 0
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.