Shop All Vanity Lights
Design House
Oslo 2-Light Satin Nickel Indoor Bath or Vanity Light
Mfr # 556142
Zoro # G510022087
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Design House
- MFR # 556142
- Zoro # G510022087
- UPC # 44321556143
- Country of Origin United States
- Category Vanity Lights
Description
The Design House 556142 Oslo 2 Light Wall Light will brighten any room with its contemporary glass shades and satin nickel finish. Constructed of formed steel with clear outer glass, this light features inner white glass for a traditional touch. For indoor, wall mount applications, this model is easy to install and adds light to any room in your house. 2 60 watt, medium base incandescent bulbs rated at 120-Volts keeps your home well-lit. Clear outer glass: 6.5 in. H x 5.5 in. DIA. White inner glass 6 in. H x 4 in. DIA.Ideal for bathrooms, bedrooms, hallways and more, this transitional wall light has a modern satin nickel finish and cylinder shades of frosted white inner glass with clear outer glassDimensions: 10.25 in. H x 16 in. L x 7.5 in. WUses 2 60 Watt Medium base bulbs or LED equivalent Not includedDimmable: designed to be dimmable when used with a compatible dimmer switch not included; allowing you to adjust the preferred light brightnessUL listed for use in Damp LocationsUL/cUL listed for use in damp locations10-year limited warranty Proposition 65 Information WARNING: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITE SOURCE Rizzo Swing-Arm Wall (LS-16753AB)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40 replacement light bulb lamp (Q50MR16/C/FL40 GE GENERAL ELECTRIC G.E)
- PELICAN Yellow No Led 130 lm (3315CC)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62537LEDDCS-MBL/ACR)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- QUOIZEL McNair Bath Bar (PCMCN8624C)
- Design House Vanity Lights