Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Design House
Millbridge Recessed Toilet Paper Holder, Polished Chrome (Discontinued)
Mfr # 533125
Zoro # G8756523
This Product is Discontinued
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Color Polished Chrome
Product Information
- Brand Design House
- MFR # 533125
- Zoro # G8756523
- UPC # 44321533120
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 7.4 in |
Dispenser Depth | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Polished Chrome |
Finish | Chrome |
Description
The Design House 533125 Millbridge Recessed Toilet Paper Holder is a classic addition to any bathroom ensemble. This recessed toilet paper holder is constructed of zinc and aluminum with a plastic bar. Finished in polished chrome and measuring 6-inches, this holder has squared details and a sturdy design. Easily snap the plastic bar on and off to add a new roll. This product requires a minimum installation hole of 3.26-inches. A standard mount and concealed screws are included for easy installation. The Millbridge Collection features a matching towel bar, towel ring and robe hook for a complete bathroom set to enjoy for years to come. The Design House 533125 Millbridge Recessed Toilet Paper Holder comes with a 1-year limited warranty that protects against defects in materials and workmanship.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.