Shop All Outdoor Wall Lights
This Product is Discontinued
Design House
Mason 1-Light Galvanized Outdoor Wall Barn Light Sconce (Discontinued)
Mfr # 579383
Zoro # G8653903
This Product is Discontinued
Key Features
- Voltage 120
- Width 12.63
- Length 10.38
- Lens Material Steel
- Finish Galvanized
Product Information
- Brand Design House
- MFR # 579383
- Zoro # G8653903
- UPC # 44321579388
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12.63 |
Height | 13.13 |
Length | 10.38 |
Details
Item | Outdoor Wall Light |
Voltage | 120 |
Lens Material | Steel |
Finish | Galvanized |
Description
The Design House Mason 1 Light Indoor/Outdoor Wall Light is easy to install and illuminates decks, driveway and other outdoor spaces. Installing security or outdoor lighting on your property or business is easy, cost effective and deters theft and crime in your area. This unit is made for wall mount applications and features a galvanized finish. Constructed of formed steel, suitable for damp locations. 60 watt, medium base incandescent bulb (rated at 120-volts) for natural lighting. Keep your driveway and home well-lit with this down light. Weight: 1.65 lbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.