Design House

Egg Satin Nickel Passage Hall/Closet Door Knob (Discontinued)



This Product is Discontinued
Shop for all Passage Door Knobs

Key Features

  • Lockset Finish Satin
  • Material Brass
  • Width 2.625
  • Height 2.625
  • Length 2.625
See all product information

Product Information

Dimensions

Width 2.625
Height 2.625
Length 2.625

Details

Lockset Finish Satin
Material Brass
Color Nickel

Description

The Design House 750489 Egg 2-Way Latch Passage Door Knob features a lock with an oval shaped styling handle. The oval egg handle fits comfortably in your hand and the satin nickel finish blends with a variety of decor options. It fits doors 1-3/8-inches to 1-3/4-inches thick. The lock fits right or left hand doors and includes a radius and latch plate. The 2-way latch is adjustable from 2-3/8-inches to 2-3/4-inches. The Design House 750489 Egg 2-Way Latch Passage Door Knob provides comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship. It is UL listed for use on fire doors to ensure the highest quality and is grade 3 certified.

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products