Shop All Vanity Lights
This Product is Discontinued
Design House
Aubrey 3-Light Brushed Nickel Vanity Light (Discontinued)
Mfr # 556209
Zoro # G700016193
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Height 10.75
- Housing Finish Brushed
- Voltage 120
- Shade Material Steel
Product Information
- Brand Design House
- MFR # 556209
- Zoro # G700016193
- UPC # 44321556204
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.75 |
Length | 21.6 |
Width | 6.75 |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Brushed |
Voltage | 120 |
Shade Material | Steel |
Description
The Design House 556209 Aubrey 3 Light Vanity Light will brighten any room with its contemporary glass shades and satin nickel finish. This model is made of formed steel with frosted glass shades for a traditional touch. For indoor, wall mount applications, this model is easy to install and adds light to any room in your house. (3) 60 watt, medium base incandescent bulbs (rated at 120-volts) keeps your home well-lit. Lens dimensions: 5.3 in. H x 4.75 in. DIA.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.