Design House

1-Light Polished Brass Ceiling Fixture with Clear Glass (Discontinued)



This Product is Discontinued
Shop for all Flushmount Lights

Key Features

  • Housing Finish Polished
  • Length 5.25
  • Voltage 120
  • Height 6.75
  • Housing Material Steel
See all product information

Product Information

Dimensions

Length 5.25
Width 5.25
Height 6.75

Details

Housing Finish Polished
Voltage 120
Glass Color Brass
Item Ceiling Mount
Housing Material Steel

Description

This low-profile ceiling light will bring simple style to any bedroom or hallway with its classic design. Made of formed steel, this fixture features a sleek polished brass finish and a pyramid-shaped shade with clear textured glass. Perfect for vintage and traditional décor style alike.

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products