Shop All Exit Device Trims
Design Hardware
Grade 1, 42 Heavy Duty, Rim, Non, Fire Rated exit Device, 32D Satin Stainless Steel
Mfr # DH-1000R-42-32D
Zoro # G809480970
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Design Hardware
- MFR # DH-1000R-42-32D
- Zoro # G809480970
- Country of Origin China
- Category Exit Device Trims
Description
Design Hardware 1000R Series Exit Device Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BFT AMERICAS BFT PTFE Coated Steel Rack (D221073-CP)
- MIDWEST FASTENER 1-1/4" Steel Sliding Door Rollers 2PK (66123)
- LAUREY 12" Edge Pull, Matte Black Finish (96520)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96022)
- DESIGN HARDWARE Grade 1 - 42 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-42-AL)
- DESIGN HARDWARE Grade 1 - 33 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-33-AL)
- DESIGN HARDWARE KIL Key in the lever, Storeroom Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-STOREROOM-26D)
- DESIGN HARDWARE Grade 1, 33 Heavy Duty, Rim, Non, Fire Rated Exit Device, 32D Satin Stainless Steel (DH-1000R-33-32D)
- DESIGN HARDWARE KIL Key in the lever, Entry Function, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design (DH-KIL-ENTRY-26D)
- DESIGN HARDWARE LE08, Trim for the 1000R, 2000R Exit Devices, Flat Lever Design Escutcheon, Schlage C keyway 10B (DH-LE-08-10B)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- Design Hardware Door Exit Devices