Shop All Packing Tapes
Desco
Wescorp Antistatic Clear Tape, w/ESD
Mfr # 81230
Zoro # G6283341
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Rubber Based (Adhesive),Cellulose (Backing)
- Length 72 yd.
- Thickness 2.4 mil
- Width 2"
Product Information
- Brand Desco
- MFR # 81230
- Zoro # G6283341
- Country of Origin United States
- Category Packing Tapes
Dimensions
Length | 72 yd. |
Width | 2" |
Details
Item | Wescorp Antistatic Clear Tape,w/ESD |
Color | Clear |
Material | Rubber Based (Adhesive),Cellulose (Backing) |
Thickness | 2.4 mil |
Tensile Strength | Not Specified |
Shape | Continuous Roll |
Performance Temp. | 14 Degrees to 160 Degrees F |
Description
Wescorp Antistatic Clear Tape,w/ESD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDSTAR KidSoybean 4-Pack Crayon Boxes, PK250 (KSCRAY4PK)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (302409160)
- TRODAT 12-Message Business Stamp (TDTE4817)
- AT-A-GLANCE Book, Appt, Weekly, Fashion, Rd (AAG7094013)
- DESCO Clear Cellulose Tape, 2"x72 yd. (79206)
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 3" x 55 yds., Clear, 24/Case (T906900)
- SCOTCH Carton Tape, Polypropylene, Tan, 72mm x 50m (375)
- SCOTCH LtDutyPckgngTp600ClrHghClrt, PK12 (600)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 Mil, 2" x 110 yds., Clear, 36/Case (T902160)
- Desco Packing Tapes