Shop All Floor Finishes and Sealers
Desco
Statguard, Low-Voc Floor Finish, 2.5 gal.
Mfr # 10550
Zoro # G6284988
original price:
$157.14
5% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solids Content 0 %
- Container Size 2.5 gal
- Container Type Bag
- pH Level 8
- Maximum Application Temperature 100 Degrees F
Product Information
- Brand Desco
- MFR # 10550
- Zoro # G6284988
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Container Size | 2.5 gal |
Details
Item | Floor Finish |
Solids Content | 0 % |
Container Type | Bag |
pH Level | 8 |
Maximum Application Temperature | 100 Degrees F |
VOC Content | 0% |
pH Value | Neutral |
For Floor Type | Rubber, Vinyl |
Minimum Application Temperature | 34 Degrees F |
Cleaner Form | Liquid |
Description
Floor Finish, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Bag, For Floor Type Rubber, Vinyl, pH Level 8, pH Value Neutral, VOC Content 0 Percent, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 34 Degrees F, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-14 The Bathroom X-Pert 32 Oz. Mildew Stain Remover with Bleach (260760)
- WOOLITE At-Home Dry Cleaner, Fresh Scent, 6 Cloths (DCS04N)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, Black, 15 1/4 in Dia, Step-On, Stainless Steel (1901982)
- GATOR TOOLS Gator Tools 36" Fine Synthetic Horse (GF11616)
- DESCO Statguard Floor Finish, 55 gal. (10520)
- DESCO Dissipative Floor Finish, 5 gal. Box (10512)
- DESCO Statguard Floor Finish, 2.5gal., Box (10511)
- ISHINE 1 Gallon Floor Finish (405504)
- DIVERSEY Floor Sealer, 5 gal., 30 min. (5118737)
- DIVERSEY Floor Finish, 5 gal., 2000 to 2500 sq. ft. (5104757)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 1 gal. (4600-1)
- Desco Floor Finishes and Sealers