Shop All Lab Coats & Jackets
Desco
Smock, Jacket, Cuffs, Teal, L
Mfr # 73853
Zoro # G4785350
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Green
- Material Nylon Fiber
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Product Information
- Brand Desco
- MFR # 73853
- Zoro # G4785350
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 31 in |
Chest Size - Maximum | 44 in |
Chest Size - Minimum | 42 in |
Named Size | L |
Details
Item | Smock,Jacket, Cuffs,Teal,L |
Cuff Style | Elastic Knit |
Color | Green |
Material | Nylon Fiber |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Industry Type | Healthcare |
Attached Hood | No |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Material Weight | 2.2 oz |
Launderable | Yes |
Product Type | Smock |
Description
Smock,Jacket, Cuffs,Teal,L, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 44 in, Chest Size - Minimum 42 in, Color Green, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon Fiber, Material Weight 2.2 oz, Named Size L, Overall Length 31 in, Product Type Smock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eye/Face Wash Assembly (S39-682)
- BRADY Pipe Marker, PK5, 7046-1HV-PK (7046-1HV-PK)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, M (WSTICK)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Jacket Smock, Cuffs, Grey, S (73776)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- DESCO Jacket Smock, Cuffs, Pink, 2XL (74205)
- DESCO Labcoat with Knitted Cuffs, Blue, Large (73613)
- KLEENGUARD A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25 (KCC 10039)
- Desco Lab Coats & Jackets