Shop All Reclosable Bags
Desco
Reclosable Poly Bag Zipper Seal 5" x 3", 3 mil, Clear, Pk100
Mfr # 13605
Zoro # G4021857
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Width 3 in
- Length 5 in
- Color clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Desco
- MFR # 13605
- Zoro # G4021857
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Details
Thickness | 3 mil |
Color | clear |
Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Static Shielding Bag |
Closure Type | Zipper Seal |
Description
Reclosable Poly Bag, Width 3 in, Length 5 in, Thickness 3 mil, Color Clear, Reclosable, Bag Closure Type Zip Seal, FDA Compliant No, Bag Package Configuration Flat Pack, Bag Material Low Density Polyethylene (LDPE), Static Shielding Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M68E Elite Heavy Wire Plier Stapler (M68E)
- SURTEK Clear Acrylic Packing Tape 2 X 40M (138024)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- DESCO Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Clear, Pk100 (13615)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNF2)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear (4R58)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", With White Block (WR23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 7", Clear (R47)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 1.75 mil, Clear, Pk500 (3CTZ8)
- Desco Reclosable Bags