Shop All Lab Coats & Jackets
Desco
Labcoat with Knitted Cuffs, Blue, Large
Mfr # 73613
Zoro # G6284979
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic Knit
- Color Blue
- Material Nylon
- Anti-Static Yes
- Standards ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1
Product Information
- Brand Desco
- MFR # 73613
- Zoro # G6284979
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Overall Length | 41 in |
Chest Size - Maximum | 44 in |
Chest Size - Minimum | 42 in |
Named Size | L |
Details
Item | Labcoat with Knitted Cuffs,Blue,Large |
Cuff Style | Elastic Knit |
Color | Blue |
Material | Nylon |
Anti-Static | Yes |
Standards | ANSI/ESD S20.20-2014, ANSI/ESD STM 2.1 |
Attached Hood | No |
Material Weight | 2.2 oz |
Features | Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity |
Launderable | Yes |
Product Type | Lab Coat |
Description
Labcoat with Knitted Cuffs,Blue,Large, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 44 in, Chest Size - Minimum 42 in, Color Blue, Cuff Style Elastic Knit, Features Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Minimum of 9 Percent Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Launderable Yes, Material Nylon, Material Weight 2.2 oz, Named Size L, Overall Length 41 in, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- BON TOOL Bon 34-419 Pig Skin And Spandex Gloves (34-419)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- EATON Tower Light LED Module Flashing, Red (SL7-BL120-R)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- DESCO Jacket Smock, Cuffs, Grey, L (73778)
- DESCO Smock, Jacket, Cuffs, Teal, XL (73854)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Jacket Smock, Cuffs, Blue, XS (73749)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- Desco Scrubs & Lab Coats