Shop All Static Control Products
Desco
Coil Cord, Retractble, 6 Ft
Mfr # 09480
Zoro # G3957965
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Retractable
- Cord Length 6 ft
Product Information
- Brand Desco
- MFR # 09480
- Zoro # G3957965
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 6 ft |
Details
Item | Coil Cord |
Features | Retractable |
Description
Coil Cord, Features Retractable, Cord Length 6 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC BACK PRESSURE 1/2IN FLOW INDICATOR (VR2D.1/-L24)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- POMONA ELECTRONICS BNC Adapter, BNC Female To Banana Jacks (72938)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel w/5' Rt. Coil Cord, Large (WB5050LR)
- DESCO Trustat B80 Roll, 0.080"x36"x50ft., Blue (16318)
- DESCO Adjustable Wrist Band, 4mm, Snap (09028)
- DESCO ESD Shop Bag, 9.5x11 In, PK100 (47120)
- DESCO Grounding Cord, 10mm Stud, 15 Ft L (09813)
- DESCO Grounding Drag Chain, 1 M, 24" (14000)
- DESCO Full Coverage Non- Marring Foot Grounder (17270)
- BOTRON CO ESD Tech Operator Roll 40ftx2ftx0.25in (B55240)
- Desco Static Control Products