Shop All Static Sensor
Desco
Chargebuster, Ion Gun, 120VAC
Mfr # 19590
Zoro # G4785588
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Modular Design with 7 Foot ESD Protective Hose with Trigger Switch, Point-Of-Use Compressed Air Ionizer, Quick Filter Replacement Feature, Use Filtered Air or Nitrogen, No Adjustment Required
- Includes (4) Mounting Screws, 7 ft ESD Hose, Air Filter, Certificate of Calibration, Console, Female Quick Connect Coupling, Power Adapter, S-Hook
- Standards ANSI/ESD S20.20, ANSI/ESD STM 3.1, ESD TR53
- Static Eliminating Air Gun Type Air Gun
- Sound Level 70 dBA
Product Information
- Brand Desco
- MFR # 19590
- Zoro # G4785588
- Country of Origin United States
- Category Static Sensor
Dimensions
Air Outlet Size | 3/8 in |
Overall Length | 1 in |
Overall Width | 3 in |
Overall Height | 8 in |
Air Inlet Connection Size | 3/8 in |
Min. Hose Size | 3/8 in |
Details
Item | Ionizing Air Gun |
Features | Modular Design with 7 Foot ESD Protective Hose with Trigger Switch, Point-Of-Use Compressed Air Ionizer, Quick Filter Replacement Feature, Use Filtered Air or Nitrogen, No Adjustment Required |
Includes | (4) Mounting Screws, 7 ft ESD Hose, Air Filter, Certificate of Calibration, Console, Female Quick Connect Coupling, Power Adapter, S-Hook |
Standards | ANSI/ESD S20.20, ANSI/ESD STM 3.1, ESD TR53 |
Static Eliminating Air Gun Type | Air Gun |
Sound Level | 70 dBA |
Body Material | Static-Dissipative Polycarbonate |
Input Voltage | 120VAC |
Maximum Operating Pressure | 65 psi |
Includes Adapter | Adapter Included |
Number of Pieces | 12 |
Application | Dislodging Charged Dust and Debris, Retrieving data. Wait a few seconds and try to cut or copy again. |
Minimum Operating Pressure | 20 psi |
Description
Ionizing Air Gun, Static Eliminating Air Gun Type Air Gun, Maximum Operating Pressure 65 psi, Minimum Operating Pressure 20 psi, Sound Level 70 dBA, Air Inlet Connection Size 3/8 in, Air Inlet Type Not Applicable, Includes (4) Mounting Screws, 7 ft ESD Hose, Air Filter, Certificate of Calibration, Console, Female Quick Connect Coupling, Power Adapter, S-Hook, Air Outlet Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMATE CLASS Wireless Psychrometer/Hygrometer, OLED (WH-1)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.B)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- DESCO Overhead Ionizer, Lights, 3 Fans, 120VAC (60468)
- DESCO Overhead Ionizer, 2-Fan, 120VAC, 24" (60640)
- DESCO Benchtop High Output Ionizer, 120VAC (60505)
- DESCO Chargebuster Overhead Ionizer, 120VAC (60473)
- SCS Air Ionizer Test Kit (770717)
- SCS Mini Air Ionizer (960)
- TRANSFORMING TECHNOLOGIES Electrostatic field meter with Conductive Black Case (7100.EFM51.PLUS)
- Desco Static Sensor