Shop All Anti-slip tapes, Treads & Stair Nosings
Desco
Aisle Marking Tape, 3"x54ft.
Mfr # 81800
Zoro # G6285067
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Bright Yellow
- Material Vinyl Plastic
Product Information
- Brand Desco
- MFR # 81800
- Zoro # G6285067
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 54" |
Details
Item | Aisle Marking Tape |
Color | Bright Yellow |
Material | Vinyl Plastic |
Description
Aisle Marking Tape,3 In.x54ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Folding Barricade, All Plastic (100-W)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Caution Belt (WMX160-YW-CAUYB-F-S-200)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 2"W x 30'L, 1 Roll (RST107)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121121)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879530)
- Desco Anti-slip tapes, Treads & Stair Nosings