Shop All Anti-slip tapes, Treads & Stair Nosings
Desco
Aisle Marking Tape, 3"x216ft.
Mfr # 81802
Zoro # G6285030
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Bright Yellow
- Material Vinyl Plastic
Product Information
- Brand Desco
- MFR # 81802
- Zoro # G6285030
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 216" |
Details
Item | Aisle Marking Tape |
Color | Bright Yellow |
Material | Vinyl Plastic |
Description
Aisle Marking Tape,3 In.x216ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (93256)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- ZORO SELECT Marking Tape, Solid, Green/Ivory, 1" W (GL001)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- HY-KO 48In Blue Diamond Driveway Marker, 12PK (A10111)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow (6FXW0)
- Desco Anti-slip tapes, Treads & Stair Nosings