Shop All Plastic Bags
Desco
8" x 10" Static Free Plastic Bags, Clear
Mfr # 13882
Zoro # G0992069
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
- Size 8" x 10"
Product Information
- Brand Desco
- MFR # 13882
- Zoro # G0992069
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 8" x 10" |
Details
Item | Static Free Plastic Bags |
Color | Clear |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- EXTREME MAX Extreme Max 5001.5047 1100 lbs Motorcycle Scissors Jack - Narrow (5001.5047)
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- DACASSO Black Leatherette 14 x 11.5 Conference Table Pad (PR-1035)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB435)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- Desco Shipping & Packing Bags