Shop All Plastic Bags
Desco
3" x 5" Metal-Out Statshield Bags, PK 100
Mfr # 13010
Zoro # G5677257
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 3" x 5"
Product Information
- Brand Desco
- MFR # 13010
- Zoro # G5677257
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 3" x 5" |
Details
Item | Metal-Out Statshield Bags |
Hang Hole | No |
Description
Metal-Out Statshield Bag,3 In.x5 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® White Weatherproof Laser Shipping Labels, 1-1/3 x 4, 700/Pack (5522)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Blue Set of 24, 24PK (89315-PK)
- KLEIN TOOLS Bent Trimmer w/Blue Coating, 9-Inch (209-BLU-P)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- ZORO SELECT 32" x 18" Open Poly Bags, 1.50 mil, Clear (5DTG9)
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- ZORO SELECT 64" x 38" Open Poly Bags, 4 mil, Clear, PK 50 (8UR15)
- Desco Plastic Bags