Shop All Binders
Desco
2" Ring ESD Binder 8-1/2 x 11"
Mfr # 07415
Zoro # G4060043
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rings 3
- Material Vinyl
- Number of Pockets 0
- Specific Material Vinyl
Product Information
Dimensions
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 2 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Blue |
Number of Rings | 3 |
Material | Vinyl |
Number of Pockets | 0 |
Binders -Item | 3-Ring Binder |
Specific Material | Vinyl |
Basic Material - Binders | Vinyl |
Ring Type - Binders | Round |
Sheet Capacity - Binders | 350 |
Color Family - Binders | Blue |
Item | Ring Binder |
Features - Binders | Static Dissipative |
Sheet Capacity | 350 |
Cover Type | Plain |
Ring Type | Round |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 350, Features - Binders Static Dissipative, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Bluetooth Printer for 330 (0554 0621)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- PACON Art Tissue, 12" x 18", Assorted, PK100 (59530)
- NINJATEK Cheetah Sun 1.75Mm .5Kg (3DCH0417505)
- DESCO 1-1/2" Ring ESD Binder 8-1/2 x 11" (07412)
- DESCO 1" Ring ESD Binder 8-1/2 x 11" (07410)
- DESCO 1" 3-Ring Binder with Clear Pockets (07431)
- AVERY 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- AVERY Mini Durable View Binder, 1" Round Rings (17167)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- 2in. Capacity- White (BSN09957)
- AVERY Durable View Binder, 1-1/2" Slant Rings, D (7771117022)
- Desco Binders