Shop All Plastic Bags
Desco
12" x 18" Static Free Plastic Bags, Clear, PK 100
Mfr # 13885
Zoro # G0992050
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
- Size 12" x 18"
Product Information
- Brand Desco
- MFR # 13885
- Zoro # G0992050
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 18" |
Details
Item | Static Free Plastic Bags |
Color | Clear |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- DESIGN 88 Design 88 50902 4.25 x 2.5 in. Envelopes; White (50902)
- TESTO Bluetooth Printer for 330 (0554 0621)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 3/4", Pink (00835)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- ZORO SELECT 72" x 52" Furniture Bags, 1 mil, Clear, PK 200 (4NZG4)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- Desco Shipping & Packing Bags