Shop All Plastic Bags
Desco
12" x 16" Metal-In Boxed Bags, PK 100
Mfr # 13340
Zoro # G6401005
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 12" x 16"
Product Information
- Brand Desco
- MFR # 13340
- Zoro # G6401005
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 12" x 16" |
Details
Item | Metal-In Boxed Bags |
Hang Hole | No |
Description
Metal-In Boxed Bag,12x16 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Zipper, 9 x 12", PK15 (82912)
- ACCO 6" Binder with Hooks, Gray (54124)
- TRIUMPH Remanufactured CF211A 131A Toner, 1,800 Page-Yield, Cyan 751000NSH1399 (SKL-CF211A)
- SAFCO Letter Tray/File Holder, 6, Comp (3128BL)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- ZORO SELECT 12" x 6" Open Poly Bags, 1.50 mil, Clear (5DGC5)
- Desco Plastic Bags