Shop All Plastic Bags
Desco
10" x 12" Static Free Plastic Bags, PK 100
Mfr # 13883
Zoro # G0595659
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
- Size 10" x 12"
Product Information
- Brand Desco
- MFR # 13883
- Zoro # G0595659
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Static Free Plastic Bags |
Hang Hole | No |
Description
Bag Features Single Zip Seal, Reclosable Poly Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- MAGNA VISUAL 48"x72" Magnetic Porcelain Planning Board, Aluminum Frame (PBFG2-8-WH)
- COPYSTAR Genuine OEM Cyan Tonner Cartridge 12K YLD (TK8349C)
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- PARTNERS BRAND 6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000 (PZ432)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear (5DRH0)
- Desco Shipping & Packing Bags