Shop All Plastic Bags
Desco
10" x 12" Static Free Bags, Clear, PK 100
Mfr # 13874
Zoro # G5677196
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
- Size 10" x 12"
Product Information
- Brand Desco
- MFR # 13874
- Zoro # G5677196
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Static Free Bags |
Color | Clear |
Hang Hole | No |
Description
Statfree Bag,10 In.x12 In.,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- SHELL EDUCATION 180 Days of Reading for Kindergarten (50921)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- CLI Magnetic Spring Clips, 2", PK12 (68520)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- Desco Plastic Bags