Shop All Plastic Bags
Desco
10" x 12" Metal-In Statshield Bags, PK 100
Mfr # 13670
Zoro # G5676889
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hang Hole No
Product Information
- Brand Desco
- MFR # 13670
- Zoro # G5676889
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 10" x 12" |
Details
Item | Metal-In Statshield Bags |
Hang Hole | No |
Description
Metal-In Statshield Bag,10 In.x12,Zip,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- DESCO 3" x 5" Metal-Out Statshield Bags, PK 100 (13010)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- DESCO 10" x 14" Metal-In Statshield Bags, 3 mil, PK 100 (13475)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3984)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYE8)
- Desco Plastic Bags