Shop All Binders
Desco
1-1/2" Ring ESD Binder 8-1/2 x 11"
Mfr # 07412
Zoro # G4199246
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rings 3
- Material Vinyl
- Number of Pockets 0
- Specific Material Vinyl
Product Information
Dimensions
Ring Size | 2 in |
Ring Size - Binders | 1 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Blue |
Number of Rings | 3 |
Material | Vinyl |
Number of Pockets | 0 |
Specific Material | Vinyl |
Basic Material - Binders | Vinyl |
Ring Type - Binders | Round |
Item | Ring Binder |
Binders -Item | 3-Ring Binder |
Color Family - Binders | Blue |
Sheet Capacity - Binders | 250 |
Features - Binders | Static Dissipative |
Sheet Capacity | 250 |
Cover Type | Plain |
Ring Type | Round |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 250, Features - Binders Static Dissipative, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Double Six Wooden Dominoes Game, PK6 (152112)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- ENCORE PACKAGING Dual Arm Bubble Dispenser 38-1/2"H x 52"L, Floor Mount (EP-6220D-24)
- NEENAH PAPER Neenah Card Stock Bright White, White, 100PK (WAU91901)
- DESCO 1" Ring ESD Binder 8-1/2 x 11" (07410)
- DESCO 2" Ring ESD Binder 8-1/2 x 11" (07415)
- DESCO 1" 3-Ring Binder with Clear Pockets (07431)
- AVERY Binder, Durable View, EZD Rings, 2", White (09501)
- BUSINESS SOURCE Locking D Ring View Binder 200 Sheet Capacity (26956)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring (7771179199)
- Desco Binders