Shop All Paint Strainers
Deroyal
Reusable Paint Strainer, 12x12-1/2 In, PK2
Mfr # PS1
Zoro # G3662741
product price: $2.59
/pk 2, $1.30/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12 in
- For Use With 1 gal Paint Cans, Paints, Stains
- Width 12 1/2 in
- Height 12 1/2 in
Product Information
- Brand Deroyal
- MFR # PS1
- Zoro # G3662741
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 12 in |
Width | 12 1/2 in |
Height | 12 1/2 in |
Compatible Bucket Size | 1 gal |
Mesh Size | 400 micron |
Details
Item | Reusable Paint Strainer |
Color | White |
For Use With | 1 gal Paint Cans, Paints, Stains |
Material | Nylon |
Construction | Nylon |
Microns | 400 micron |
Product Type | Reusable Paint Strainer |
Reusable | Yes |
Description
Reusable Paint Strainer, Product Type Reusable Paint Strainer, Length 12 in, Width 12 1/2 in, Height 12 1/2 in, Material Nylon, Color White, Mesh Size 400 micron, For Use With 1 gal Paint Cans, Paints, Stains, Reusable Yes, Compatible Bucket Size 1 gal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIAMCO Trimaco 4' x 15' 10 oz. Super Tuff Canvas Drop Cloth (51128)
- RUST-OLEUM Rust-Oleum Corp 1918830 12 oz. Earth Brown Camouflage Specialty Spray (20066191887)
- MODERN MASTERS 1 Gal Modern Masters DP400 Clear Decorative Dead Flat Varnish (DP400)
- MOTHERS 1024 24 oz CMX Ceramic Spray Coating (MO324336)
- DEROYAL Reusable Paint Strainer, 21 x 20 In, PK2 (PS5)
- DEROYAL Cone Paint Strainer, Nylon Mesh, PK4 (NS-4P)
- GERSON Elite Dispenser Starter Kit 125 micron (012001-010914B)
- GERSON Elite Paint Strainer - 125 Micron X-Fine Blue Mesh, 125-Count, Case of 4, 500PK (010914B)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- WORK TOOLS Whizz Trim Painter with Refill Pad (20141)
- GERSON STRAINERS MED POLY LINT FREE 1000/cs (GE010701)
- Deroyal Paint Strainers