Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Dentyne Ice
Chewing Gum, Dentyne Ice Arctic, 4 PK (Discontinued)
Mfr # 012546310512
Zoro # G6593091
This Product is Discontinued
Key Features
- Flavor Arctic Chill
- Size 0.19 oz
- Snack Food Type Gum
- Product Type Chewing Gum,Dentyne Ice Arctic,PK4
- Weight 1.116 lbs
Product Information
- Brand Dentyne Ice
- MFR # 012546310512
- Zoro # G6593091
- UPC # 012546032209
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.19 oz |
Details
Flavor | Arctic Chill |
Snack Food Type | Gum |
Item | Chewing Gum,Dentyne Ice Arctic,PK4 |
Product Type | Chewing Gum,Dentyne Ice Arctic,PK4 |
Weight | 1.116 lbs |
Features | Sugar Free |
Capacity | 0.19 oz |
Packing Type | Bottle |
Sugar Free | Yes |
Description
Chewing Gum,Dentyne Ice Arctic, Package Quantity 4
- •Sugarless gum with candy coating.
- •Breath freshening.
- •Excellent for after dinner.
- •Pocket-sized packs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.