Shop All Secondary Spill Containment
Denios
IBC Containment Splash Guard, 59 In. L
Mfr # K17-1932
Zoro # G2353578
product price: $1,023.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,023.99
Free 30-Day Returns
Key Features
- Height 4 ft
- Width 4 1/2 ft
- For Use With K17-3171, K17-1171, K17-8014, K17-8020, K17-8015, K17-8021
- Color Silver
- Material Galvanized Steel
Product Information
- Brand Denios
- MFR # K17-1932
- Zoro # G2353578
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 ft |
Width | 4 1/2 ft |
Length | 10 ft |
Dimensions | 10 ft x 4 1/2 ft x 4 ft |
Details
For Use With | K17-3171, K17-1171, K17-8014, K17-8020, K17-8015, K17-8021 |
Color | Silver |
Item | IBC Containment Splash Guard |
Material | Galvanized Steel |
Standards | Meets EPA 40 CFR 264.175 and SPCC |
Number of Splash Guards | 1 |
Recycled Content (%) | No Recycled Content |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
For Use With Brand | DENIOS IBC Dispensing Station |
Supports EPA Compliance | 40 CFR 264.175 |
For Use With Mfr. Model Number | K17-3171, K17-1171, K17-8014, K17-8020, K17-8015, K17-8021 |
Series | K17 |
Description
IBC Containment Splash Guard, Color Silver, Dimensions 10 ft x 4 1/2 ft x 4 ft, For Use With K17-3171, K17-1171, K17-8014, K17-8020, K17-8015, K17-8021, For Use With Brand DENIOS IBC Dispensing Station, For Use With Mfr. Model Number K17-3171, K17-1171, K17-8014, K17-8020, K17-8015, K17-8021, Height 4 ft, Length 10 ft, Material Galvanized Steel, Number of Splash Guards 1, Recycled Content ( Percent) No Recycled Content, Series K17, Supports EPA Compliance 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT38NV RG L)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48891)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- DENIOS Spill Pallet, 66 gal, Steel (K19-3104)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- Denios Spill Control Supplies