Shop All Spill Pallet Ramps
Denios
Adjustable Pallet Ramp, 600 Lb.
Mfr # K17-1941
Zoro # G6933744
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 30 in
- Length 60 in
- Color Aluminum
- Material Aluminum
Product Information
- Brand Denios
- MFR # K17-1941
- Zoro # G6933744
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 9 in |
Width | 30 in |
Length | 60 in |
Compatible Spill Containment Height | 9 in |
Dimensions | 60 in L x 30 in W x 9 in H |
Details
Item | Adjustable Spill Pallet Ramp |
Color | Aluminum |
Material | Aluminum |
Load Capacity | 1,200 lb |
For Use With | DENIOS 4 Drum Steel Pallets |
Recycled Content (%) | 1% |
Manufacturer Warranty | 1 yr |
Product Weight | 32 lb |
For Use With Brand | DENIOS |
For Use With Mfr. Model Number | 4 Drum Steel Pallets |
Product Type | Adjustable Spill Pallet Ramp |
Description
Adjustable Spill Pallet Ramp, Color Aluminum, Compatible Spill Containment Height 9 in, Dimensions 60 in L x 30 in W x 9 in H, For Use With DENIOS 4 Drum Steel Pallets, For Use With Brand DENIOS, For Use With Mfr. Model Number 4 Drum Steel Pallets, Height 9 in, Length 60 in, Load Capacity 1,200 lb, Manufacturer Warranty 1 yr, Material Aluminum, Product Type Adjustable Spill Pallet Ramp, Product Weight 32 lb, Recycled Content ( Percent) 1 Percent, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Antique Brass Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-WA-716X78-5)
- ZORO SELECT Platform Truck, 2000lb, 48in x 24in, 58in H (PTS24485/8PU95)
- BULLDOG WINCH Hand Control, 10012 15k 4-Prong (20144B)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 13BF, Type: Medium Duty (KG13 AB1)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- ENPAC Drum Hut Ramp, Black, 1000lb. (4001-BK)
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- Denios Ramps