Shop All Disposable Gloves
Dendesigns
Value-Touch, Latex Disposable Gloves, Latex, Powdered, XL
Mfr # DE284973
Zoro # G903702824
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powdered
- Series Value-Touch
Product Information
- Brand Dendesigns
- MFR # DE284973
- Zoro # G903702824
- UPC # 652513993944
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Series | Value-Touch |
Description
Features
- Lightly powdered non-exam glove
- Excellent sensitivity
- Economical latex protection
- Size: X-Large
- N/A: Consumable
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-250)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH34R)
- DANNER Hiker Boot, EE, 11, Brown, PR (13860-11EE)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- DENDESIGNS Thickster, Latex Exam Gloves, Latex, L (DE3288315)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, S, 100 PK, Black (ND6020)
- ANSELL N27, Nitrile Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N272)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5558PF-XXL)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (395XLBXA)
- SHOWA N-DEX, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Black (7700PFTM)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- Dendesigns Gloves & Hand Protection