Shop All Disposable Gloves
Dendesigns
Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, M, Blue
Mfr # DE309031
Zoro # G809093439
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 12 in
Product Information
- Brand Dendesigns
- MFR # DE309031
- Zoro # G809093439
- UPC # 661541249428
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 12 in |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 14 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Thickster |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSBM-01-2R3)
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- VF IMAGEWEAR Lab Coat, XL, White, 38-1/4 In. L (KP13WH RG XL)
- PIG PIG Collapsible Utility Tray 48" L x 48" W x 4.75" H (PAK1292)
- DENDESIGNS Thickster, Latex Exam Gloves, Latex, L (DE3288315)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L ( 10 ), 100 PK, White (D14-00-010-100)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 250 PK, Blue (XC-310)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (6001XS)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (54334)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue (GLV103-XL)
- Dendesigns Gloves & Hand Protection