Shop All Extra Wire Shelves
Dendesigns
82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10
Mfr # DE589731
Zoro # G704107064
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dendesigns
- MFR # DE589731
- Zoro # G704107064
- UPC # 723902343715
- Country of Origin China
- Category Extra Wire Shelves
Description
Features
- Color - White.
- Dual Track Shelf Standard.
- Heavy Duty Steel.
- Ideal For Decorative.
- Utility Or Filtering Applications.
- 1 in. Width.
- Slotted For 1-1/4 in. Adjustments Stronger.
- Double Slotted Standards.
- For Use With Only The 182 Series Brackets & #82 Wood Screws.
- 14 Gauge Steel.
- Can Hold Up To 450 lbs. Per Pair.
- Size - 48 in.
- Pack of 10.
- Dimension - 48 x 1 x 0.63 in.
- Item Weight - 2.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 L-Hex Wrench 5/32" Ball End (6100)
- FLAMBEAU Compartment Box with 4 compartments, Plastic, 1 3/16 in H x 2-5/8 in W (T221)
- NEW AGE Modular Equip Stand, Solid shelves 15"x 30", 4 posts 24"H (21530ES24PC)
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga 36 in L 320 lb (80 BLK 36)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- Dendesigns Wire Shelving