Shop All Molding and Trim
Dendesigns
69414 Trim Coil Aluminum - Brown & White
Mfr # DE437653
Zoro # G304075992
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dendesigns
- MFR # DE437653
- Zoro # G304075992
- UPC # 747216216527
- Country of Origin China
- Category Molding and Trim
Description
Features
- Used as a moisture barrier.
- Trim coil is used to create decorative trim accents.
- With trim coil you can create a maintenance free exterior.
- Cover rake boards, trim around windows and corner boards.
- Using trim coil means no more painting.
- Color - Brown, white.
- Dimension - 28.88 x 14.63 x 9.88 in.
- Item weight - 1.7 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 10.8mm Nominal Inside dia., PK50 (HOR430)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- DENDESIGNS 6912455 Aluminum Trim Coil, White - 24-In. x 50-Ft. (DE2630147)
- EKENA MILLWORK SAMPLE - 5 1/8"W x 12"H x 5/8"D Fluted Casing (SAMPLE-CAS05X79X01)
- OSBORNE WOOD PRODUCTS 1/2 x 1/2 x 96 Egg and Dart Insert Moulding in Cherry (74604.96C)
- MADISON MILL 1x72 Poplar Dowel (436973)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 6-1/2 in. x 94-1/2 in. Plain Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00901)
- EKENA MILLWORK 2 1/2"H x 3/4"P x 94 1/2"L Pompeii Panel Moulding (PML02X00PO)
- EKENA MILLWORK 4"H x 3/8"P x 94 1/2"L Tomango Pierced Moulding (PIR04X00TO)
- Dendesigns Molding and Trim