Shop All Trolleys
Demag
Trolley, 2400 lb., Fits Beam Height: 4 in
Mfr # U11-200
Zoro # G7954782
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Fits Beam Flange W 2-1/4 in to 7-7/8 in
- Fits Beam Height 4 in
- Min. Radius Curve 39 3/8 in
- Trolley Wheel Dia. 3 1/4 in
Product Information
Dimensions
Fits Beam Height | 4 in |
Min. Radius Curve | 39 3/8 in |
Trolley Wheel Dia. | 3 1/4 in |
Manufacturers Warranty Length | 2 yr |
For Min. Beam Flange Width | 2 1/4 in |
For Minimum Beam Height | 4 in |
Minimum Radius Curve | 39 3/8 in |
Trolley Wheel Diameter | 3 3/10 in |
For Max. Beam Flange Width | 7 7/8 in |
Mfr. Warranty Length | 2 yr |
For Maximum Beam Height | 4 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 2,400 lb |
Fits Beam Flange W | 2-1/4 in to 7-7/8 in |
Head Room To Shaft | 2 1/32 in |
Item | Trolley |
Wheel Material | Plastic |
Headroom to Mounting Point | 1 3/16 in |
Headroom to Connecting Shaft | 2 1/32 in |
Maximum Load Capacity | 2,400 lb |
Trolley Wheel Material | Plastic |
Trolley Type | Push |
For Beam Shape | Flat, Tapered |
Trolley Frame Material | Cast Aluminum |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,400 lb, Trolley Frame Material Cast Aluminum, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 1/4 in, For Maximum Beam Flange Width 7 7/8 in, Headroom to Connecting Shaft 2 1/32 in, Headroom to Mounting Point 1 3/16 in, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes Not Applicable, Minimum Radius Curve 39 3/8 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- BISON LIFTING EQUIPMENT 6 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH60-20-B)
- CROSBY Latch Kit, Steel, 1-15/32 in., 1/2 in. (1096325)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- DEMAG Motorized Trolley, 4800 lb. (EU22-200 80/20 FPM 220-480V)
- DEMAG Trolley, 4800 lb. (U22-200)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 80/20 FPM 220-480V)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 VARIABLE SPEED)
- DEMAG Trolley, 7500 lb. (U34-310)
- DEMAG Motorized Trolley, 4800 lb. (EU22-310 80/20 FPM 220-480V)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-4-C)
- Demag Hoists