Shop All Winch Parts
Demag
Safety Catch, 1000 Set
Mfr # 83765933
Zoro # G1615070
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-S Series
- For Use With Mfr. Model Number DK10
- Fits Brand Demag
- Product Type Safety Latch Assembly
- Compatible Hoist Type Electric Chain Hoists
Product Information
- Brand Demag
- MFR # 83765933
- Zoro # G1615070
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 3.9 in |
Overall Height | 1.6 in |
Overall Width | 5.9 in |
Details
Item | Safety Latch Assembly |
For Use With | DC-S Series |
For Use With Mfr. Model Number | DK10 |
Fits Brand | Demag |
Product Type | Safety Latch Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Material | Steel |
Compatible Load Capacity | 1,212.5 lb |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Includes | (5) Hexagonal Socket Head Screws, (5) Nuts, (5) Safety Latches, (5) Torsion Springs |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,212.5 lb, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Steel, Overall Length 3.9 in, Overall Width 5.9 in, Overall Height 1.6 in, Includes (5) Hexagonal Socket Head Screws, (5) Nuts, (5) Safety Latches, (5) Torsion Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 16' White Tent Ratchet Strap w/ Double D-Rings (2616DDR-WHT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385F)
- ZORO SELECT Threaded Quick Link, Zinc, Material: Steel (1RCD3)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- DEMAG Safety Catch Set (71851633)
- DEMAG Controller (77330033)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Control Set, 460V (77316033)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Control Cable Set, 8m (71880933)
- BULLDOG WINCH Winch Mounting Hardware, 10x30mm Countersunk, Grade 8, PK4 (20297)
- Demag Winches & Pullers