Shop All Trolleys
Demag
Motorized Trolley, 2400 lb.
Mfr # EU11-200 80/20 FPM 220-480V
Zoro # G8448641
product price: $2,538.99
/ea
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Voltage 220/480
- Fits Beam Flange W 2-1/4 in to 7-7/8 in
- Fits Beam Height 4 in
- Min. Radius Curve 78 7/8 in
Product Information
Dimensions
Fits Beam Height | 4 in |
Min. Radius Curve | 78 7/8 in |
Trolley Wheel Dia. | 3 1/4 in |
Manufacturers Warranty Length | 2 yr |
For Maximum Beam Height | 4 in |
Trolley Wheel Diameter | 3 3/10 in |
For Min. Beam Flange Width | 2 9/32 in |
For Max. Beam Flange Width | 12 3/16 in |
Minimum Radius Curve | 78 9/10 in |
Mfr. Warranty Length | 2 yr |
For Minimum Beam Height | 4 in |
Description
Motorized Trolley, Maximum Load Capacity 2,420 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 220/480V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/32 in, Headroom to Mounting Point 30 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 200 lb. (1UHY2)
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- DEMAG Trolley, 2400 lb. (U11-310)
- DEMAG Motorized Trolley, 4800 lb. (EU22-310 80/20 FPM 220-480V)
- DEMAG Trolley, 4800 lb. (U22-200)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 VARIABLE SPEED)
- DEMAG Motorized Trolley, 4800 lb. (EU22-200 80/20 FPM 220-480V)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- ALL MATERIAL HANDLING AMH Trolley Push 2t (PT020)
- Demag Hoists