Shop All Electric Hoists
Demag
Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue
Mfr # DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60
Zoro # G8309341
product price: $4,560.99
/ea
Free Shipping & Returns
$4,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 9 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 64/16 fpm
Product Information
- Brand Demag
- MFR # DCM Pro 5-250 1/1 H2.8 V19.2/4.8 230/60
- Zoro # G8309341
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Housing Length | 18 5/16 in |
Housing Width | 11 in |
Housing Depth | 8 5/16 in |
Chain Length | 9 ft |
Mfr. Warranty Length | 2 yr |
Maximum Lifting Length | 9 ft |
Body Width | 11 in |
Body Length | 18 5/16 in |
Body Depth | 8 5/16 in |
Lifting Hook Opening Width | 29 3/8 in |
Controller Cord Length | 9 ft |
Minimum Retracted Length | 31 5/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 4.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 29 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Pneumatic Caster, Light-Duty, 10-1/4" Dia. (53CM45)
- ZORO SELECT Swivel Pneumatic Caster w/Brake, 8 in, 220 lb. (16SG08427SFBA)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- DEMAG Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60)
- DEMAG Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H4.3 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- DEMAG Electric Chain Hoist, 275 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H2.8 V9.6/2.4 230/60)
- VESTIL 0.25 tons, 115 V, Orange (EMH-5)
- Demag Lifting Equipment