Shop All Winch Parts
Demag
Controller
Mfr # 77350033
Zoro # G1615350
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With DC-Com Series
- For Use With Mfr. Model Number DCS-Pro 10-2000 2/1 H8 VS6-11 480/60
- Product Type Pendant Station
- Number of Functions 3
Product Information
- Brand Demag
- MFR # 77350033
- Zoro # G1615350
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Height | 3.4 in |
Overall Width | 2.5 in |
Overall Length | 10.9 in |
Details
Item | Pendant Station |
Fits Brand | Demag |
For Use With | DC-Com Series |
For Use With Mfr. Model Number | DCS-Pro 10-2000 2/1 H8 VS6-11 480/60 |
Product Type | Pendant Station |
Number of Functions | 3 |
Connection Type | Wired |
Color | Yellow |
Compatible Hoist Type | Electric Chain Hoists |
Material | Plastic |
Compatible Load Capacity | 275 lb, 4,400 lb |
Compatible with Manufacturer Part Number | DCS-Pro 10-2000 2/1 H8 VS6-11 480/60 |
Controls | Push Button Handheld |
Compatible Series | DCS-Pro |
Functions | Up/Down |
Maximum Input Voltage | 24 V AC |
IP Rating | IP65 |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series DCS-Pro, Compatible with Grainger Part Number 341035, 34A033, 34A034, 34A036, 34A037, 34A038, 34A039, 34A040, 34A041, 34A042, 34A043, 34A044, Compatible with Manufacturer Part Number DCS-Pro 10-2000 2/1 H8 VS6-11 480/60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Polyester, Yellow (1DNL8)
- WARN INDUSTRIES WINCH MOUNT, MTG KIT JL RUBI OE CARRIER PLT (101255)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- DEMAG Control Cable Set, 8m (71880933)
- DEMAG Brake Set, 180V (71587133)
- DEMAG Controller (77330033)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Brake Set, 180V (71587233)
- DEMAG Control Set, 460V (77316033)
- WARN INDUSTRIES WINCH ACCESSORIES, SVC KIT MOTOR V3000 (89569)
- Demag Winches & Pullers