Shop All Winch Parts
Demag
Control Unit, 125kg
Mfr # 77345033
Zoro # G1615332
product price: $2,009.99
/ea
Free Shipping & Returns
$2,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-M, DC-Pro Series
- Fits Brand Demag
- For Use With Mfr. Model Number DSM-C 1/2
- Product Type Pendant Station
- Compatible Series DCM-Pro
Product Information
- Brand Demag
- MFR # 77345033
- Zoro # G1615332
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Height | 7.5 in |
Overall Width | 7.5 in |
Overall Length | 7.2 in |
Details
For Use With | DC-M, DC-Pro Series |
Item | Pendant Station |
Fits Brand | Demag |
For Use With Mfr. Model Number | DSM-C 1/2 |
Product Type | Pendant Station |
Compatible Series | DCM-Pro |
Functions | Up/Down |
Number of Functions | 3 |
Includes | Capacity Stickers |
Compatible Load Capacity | 275 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible with Manufacturer Part Number | DSM-C 1/2 |
Connection Type | Wired |
Material | Plastic |
IP Rating | IP65 |
Controls | Integrated Handle |
Maximum Input Voltage | 24 V AC |
Color | Yellow |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Integrated Handle, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series DCM-Pro, Compatible with Grainger Part Number 34A003, 34A004, 34A005, 34A006, 34A007, 34A008, 34A009, 34A010, 34A011, 34A012, 34A013, 34A014, 34A018, 34A019, 34A020, 34A021, 34A022, 34A023, 34A030, 34A031, 34A032
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 500 lb. (01255 3)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- US CARGO CONTROL 1/4" Stainless Steel Screw Pin Anchor Shackle - Import - 0.44 Tons (SPAS14SS)
- DEMAG Controller (77350033)
- DEMAG Brake Set, 180V (71587233)
- DEMAG Controller (77330033)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Safety Catch (71551633)
- DEMAG Chain Collector Box, Flex (71535045)
- CM Lever Kit, For Use With MfrNoM616015 (656015)
- Demag Winch Parts