Shop All Winch Parts
Demag
Control Set, 575V
Mfr # 77336033
Zoro # G1615378
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With Mfr. Model Number DC1-15
- For Use With DC-M, DC-Pro Series
- Product Type Pendant Station
- Connection Type Wired
Product Information
- Brand Demag
- MFR # 77336033
- Zoro # G1615378
- Country of Origin Germany
- Category Winch Parts
Dimensions
Details
Fits Brand | Demag |
For Use With Mfr. Model Number | DC1-15 |
Item | Pendant Station |
For Use With | DC-M, DC-Pro Series |
Product Type | Pendant Station |
Connection Type | Wired |
Color | Black |
Compatible Hoist Type | Electric Chain Hoists |
Compatible with Manufacturer Part Number | DC1-15 |
Compatible Load Capacity | 275 lb, 4,400 lb |
Compatible Series | DC-Com, DC-Pro |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Controls Not Applicable, Operating Range Not Applicable, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series DC-Com, DC-Pro, Compatible with Grainger Part Number 33Z985, 33Z986, 33Z990, 33Z994, 33Z998, 34A002, 34A005, 34A008, 34A011, 34A014, 34A017, 34A020, 34A023, 34A026, 34A029, Compatible with Manufacturer Part Number DC1-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC12-1830-2-95)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2.5 Bushel (96CBC)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- DEMAG Safety Catch, 1/2 tons (83665933)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Fan Set (71585133)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Brake Set, 180V (71587133)
- DEMAG Controller (77330033)
- BULLDOG WINCH 3ft Plug Extension, 10012 15k, 4-Prong (20149B)
- Demag Winch Parts