Shop All Winch Parts
Demag
Control Set, 460V
Mfr # 77316033
Zoro # G1615387
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With Mfr. Model Number DC1-15
- For Use With DC-Com Series
- Product Type Pendant Station
- Compatible with Manufacturer Part Number DC1-15
Product Information
- Brand Demag
- MFR # 77316033
- Zoro # G1615387
- Country of Origin Germany
- Category Winch Parts
Dimensions
Details
Fits Brand | Demag |
Item | Pendant Station |
For Use With Mfr. Model Number | DC1-15 |
For Use With | DC-Com Series |
Product Type | Pendant Station |
Compatible with Manufacturer Part Number | DC1-15 |
Compatible Series | DC-Com, DC-Pro |
Connection Type | Wired |
Compatible Hoist Type | Electric Chain Hoists |
Color | Black |
Compatible Load Capacity | 275 lb, 4,400 lb |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Controls Not Applicable, Operating Range Not Applicable, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series DC-Com, DC-Pro, Compatible with Grainger Part Number 34A003, 34A009, 34A018, 34A024, 34A030, 34A032, Compatible with Manufacturer Part Number DC1-15, Compatible Load Capacity 275 lb, 4,400 lb, For Use With DC-Com Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Gray (404654G)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black (2HDK5)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002166)
- SUMNER COUNTERWEIGHT, RAB-511 (780052)
- DEMAG Safety Catch Set (71851633)
- DEMAG Brake Set, 440-480V (71887233)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Controller (77350033)
- DEMAG Control Cable Set, 8m (71880933)
- DEMAG Controller (77330033)
- Demag Winch Parts