Shop All Winch Parts
Demag
Control Cable Set, 8m
Mfr # 71880933
Zoro # G1615299
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With DC-Com Series
- For Use With Mfr. Model Number DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60
- Product Type Pendant Cord
- Material Copper, Kevlar, Plastic
Product Information
- Brand Demag
- MFR # 71880933
- Zoro # G1615299
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 3.2 ft |
Overall Width | 3.7 in |
Overall Height | 3.7 in |
Details
Fits Brand | Demag |
For Use With | DC-Com Series |
For Use With Mfr. Model Number | DC-Com 10-1000 1/1 H8 V4.8/1.2 460/60, DCS-Pro 10-2000 2/1 H8 VS6-11 480/60 |
Item | Pendant Cord |
Product Type | Pendant Cord |
Material | Copper, Kevlar, Plastic |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Includes | Control Cable, Hexagonal Socket Head Screw |
Compatible Hoist Type | Electric Chain Hoists |
Description
Pendant Cord, Product Type Pendant Cord, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Copper, Kevlar, Plastic, Overall Length 3.2 ft, Overall Width 3.7 in, Overall Height 3.7 in, Includes Control Cable, Hexagonal Socket Head Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Rescue Kit, 4,000 lb. (2 Ton), 60ft. Lift, TU28K (RESCUETU28K)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- LISTA Plastic Insert Box 2 In x 4 In x 2 In (PB-24)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Safety Catch (71551633)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Safety Catch Set (71851633)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Control Cable Set, 5m (71881033)
- FACTOR 55 FAST FID ROPE SPLICING TOOL (00420-01)
- Demag Winches & Pullers