Shop All Winch Parts
Demag
Chain Collector Box Set, 5m
Mfr # 71798633
Zoro # G1615201
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With Mfr. Model Number DC-Pro 2-250 1/1 H5, DC1, DC2
- For Use With DC-Com Series
- Product Type Chain Collector Box Set
- Compatible with Manufacturer Part Number DC-Pro 2-250 1/1 H5, DC1, DC2
Product Information
- Brand Demag
- MFR # 71798633
- Zoro # G1615201
- Country of Origin Germany
- Category Winch Parts
Dimensions
For Maximum Chain Length | 16.4 ft |
Depth | 4.92 in |
Width | 7.2 in |
For Minimum Chain Length | 9.84 ft |
Height | 5.2 ft |
Details
Fits Brand | Demag |
For Use With Mfr. Model Number | DC-Pro 2-250 1/1 H5, DC1, DC2 |
For Use With | DC-Com Series |
Item | Chain Collector Box Set |
Product Type | Chain Collector Box Set |
Compatible with Manufacturer Part Number | DC-Pro 2-250 1/1 H5, DC1, DC2 |
Maximum Load Capacity | 550 lb |
Compatible Load Capacity | 551.16 lb |
Color | Black |
Compatible Series | Demag |
Description
Chain Collector Box Set, Compatible Load Capacity 551.16 lb, For Minimum Chain Length 9.84 ft, For Maximum Chain Length 16.4 ft, Height 5.2 ft, Width 7.2 in, Diameter Not Applicable, Depth 4.92 in, Product Type Chain Collector Box Set, Compatible Series Demag, Compatible with Grainger Part Number 337987, 33Z981, 33Z983, 33Z985, 33Z989, 33Z990, 34A033, 34A035, 38GV64, Compatible with Manufacturer Part Number DC-Pro 2-250 1/1 H5, DC1, DC2, Maximum Load Capacity 550 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- ZORO SELECT Micro Switch (MH2LED703G)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 12-1/2InW (2WJL7)
- CAMCO Wheel ChockRope (44472)
- DEMAG Controller (77350033)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Brake Set, 180V (71587233)
- DEMAG Controller (77330033)
- DEMAG Load Hook, 550 lb. (83566544)
- DEMAG Control Cable Set, 5m (71881033)
- EXTREME MAX Extreme Max 5600.3102.2 Quick Connect Battery Plug for ATV / UTV Winches - 2-Pack (5600.3102.2)
- Demag Winch Parts