Shop All Winch Parts
Demag
Brake Set, 575V, 60 Hz
Mfr # 71887433
Zoro # G1614790
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-Com Series
- For Use With Mfr. Model Number DC Com 1-125 1/1 H5 V9.6/2.4 575/60, DC Com 1-125 1/1 H8 V9.6/2.4 575/60
- Fits Brand Demag
- Product Type Brake Assembly
- Compatible Hoist Type Electric Chain Hoists
Product Information
- Brand Demag
- MFR # 71887433
- Zoro # G1614790
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 5.9 in |
Overall Height | 3 in |
Overall Width | 3.9 in |
Details
Item | Brake Assembly |
For Use With | DC-Com Series |
For Use With Mfr. Model Number | DC Com 1-125 1/1 H5 V9.6/2.4 575/60, DC Com 1-125 1/1 H8 V9.6/2.4 575/60 |
Fits Brand | Demag |
Product Type | Brake Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Includes | (3) Hexagonal Socket Head Screws, Brake Assembly |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Material | Cast Iron, Copper, Steel |
Description
Brake Assembly, Product Type Brake Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Cast Iron, Copper, Steel, Overall Length 5.9 in, Overall Width 3.9 in, Overall Height 3 in, Includes (3) Hexagonal Socket Head Screws, Brake Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Black Flat Hook (5030FH-Y)
- ZORO SELECT Guard Rail, L32In (5AE58)
- DAYTON Drum Grab, 1000 lb (29PH19)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Nylon, Yellow (EE2803NFX12)
- DEMAG Brake Set, 180V (71587133)
- DEMAG Safety Catch (71551633)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Brake Set, 440-480V (71887233)
- DEMAG Control Set, 460V (77316033)
- DEMAG Control Cable Set, 8m (71880933)
- WARN INDUSTRIES Replacement Contactor 4500 Warn Winch (76429)
- Demag Winch Parts